Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, #29, 17.3mm
Mfr # CDR-29-5X
Zoro # G5331669
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #29
- Drill Bit Material Carbide
- Shank Dia. 4 mm
- Overall Length 2.835"
- Number of Flutes 2
Product Information
- Brand Melin Tool Co
- MFR # CDR-29-5X
- Zoro # G5331669
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | #29 |
Shank Dia. | 4 mm |
Overall Length | 2.835" |
Details
Item | Coolant Hole Drill,#29,17.3mm |
Drill Bit Material | Carbide |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Finish | nACo |
Single End/Double End | Single End |
Description
Coolant Hole Drill,#29,17.3mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Screwdriver, Precision, Slotted, 3/32"x8" (07157 31746)
- DRILL AMERICA 5/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR5/16)
- EVERHARD Mill Knife, 4" Length (DR68255)
- HOPKINS - F3 BRANDS Hopkins - F3 Brands 05068 3 Piece Plastic Funnel Set (5068)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm (CDR-4.3MM-5X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.40Mm (HPDCR 0340A)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 8.40mm, Carbide, DC150-03-08.400A0-WJ30RE (DC150-03-08.400A0-WJ30RE)
- NACHI Aqua EX Oil Hole Pilot - 2.315mm (0734400)
- Melin Tool Co Drill Bits