Shop All Coolant Fed Drill Bits
Melin Tool Co
Coolant Hole Drill, 140 deg., 4.3mm
Mfr # CDR-4.3MM-5X
Zoro # G5330880
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 4.3 mm
- Drill Bit Material Carbide
- Shank Dia. 5 mm
- Overall Length 81 mm
- Number of Flutes 2
Product Information
- Brand Melin Tool Co
- MFR # CDR-4.3MM-5X
- Zoro # G5330880
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 4.3 mm |
Shank Dia. | 5 mm |
Overall Length | 81 mm |
Details
Item | Coolant Hole Drill,140 deg.,4.3mm |
Drill Bit Material | Carbide |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Single End/Double End | Single End |
Drill Bit Finish | nACo |
Description
Coolant Hole Drill,140 deg.,4.3mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Professional Brass Engineer Plumb, 12 oz. (SL42)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305024)
- TEKTON 1/2" Drive Twist Lock Socket Clip Set (OSC02005)
- BON TOOL Bon 84-957 Blue Fox Truck Wash Brush Blue Fiber 8" (84-957)
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm (CDR-3/8-7X)
- MELIN TOOL CO Coolant Hole Drill, #29, 17.3mm (CDR-29-5X)
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm (CDR-1/2-3X)
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm (CDR-30-5X)
- NACHI Aqua EX Oil Hole 15D - 11/32 (1519252)
- WALTER High Performance Drills, 0.4219 inch diameter, 5 xDc, Carbide, axial i (DC160-05-10.716A1-WJ30ET)
- WALTER High Performance Drills, 0.2344 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.953A1-WJ30ET)
- Melin Tool Co Drill Bits