Shop All General Purpose Cobalt End Mills
Melin Tool Co
Cobalt End Mill, 2 Flutes, 6mm dia.
Mfr # 12928
Zoro # G8915952
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Length of Cut 12.70 mm
- Overall Length 85.72 mm
- Shank Dia. 9.52 mm
- Helix Angle 30 Degrees
Product Information
- Brand Melin Tool Co
- MFR # 12928
- Zoro # G8915952
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 12.70 mm |
Overall Length | 85.72 mm |
Shank Dia. | 9.52 mm |
Milling Diameter | 6.00mm |
Corner Radius | 0.000" |
Milling Dia. | 6.00 mm |
Dimension Type | Metric |
Details
Measurement System | Metric |
Helix Angle | 30 Degrees |
Finish - Machining | Bright (Uncoated) |
End Mill Material | Cobalt |
End Mill Cutting Type | Center Cutting |
Single End/Double End | Double End |
Grade | General Purpose |
Item | Square End Mill |
Finish | Bright (Uncoated) |
Number of Flutes | 2 |
Cutting Direction | Right Hand |
List Number | B |
End Mill Style | Square |
End Mill Application | Finishing |
Material Grade - Machining | General Purpose |
Description
Square End Mill, 6.00 mm Milling Dia., Bright (Uncoated), Length of Cut 12.70 mm, Overall Length 85.72 mm, Shank Dia. 9.52 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Keson Industries RR318N Measure Wheel 3 ft. Contractor Grade Tele Handle (RR318N)
- STEELMAN Pneumatic Needle Scaler and Flux Chipper with Nineteen 1/8" Pins (29121NS)
- WOODOWL Ultra Smooth Double Cut 24" x 7/8" (07828)
- IRWIN Tap Plug 4-40Nc Carded (8012)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 2 (CR-1616-L)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO End Mill Chf, Fine Rougher, 1/4" x 5/8 (EFP-1208)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 1/8x1/2", End Mill Style: Radius (CCMG-404-R005)
- MELIN TOOL CO Chamfer Mill, Carbide, 90 deg., 1/8" x 0 (CMG2-404-90)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1.0Mm (11603940)
- Melin Tool Co End Mills