Shop All Countersinks
Melin Tool Co
Cobalt Countersink, 1F, 82 deg., 5/8
Mfr # HSP1-5/8-82T
Zoro # G5333839
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 5/8"
- Shank Dia. 3/8"
- Number of Flutes 1
- Material - Machining Cobalt High Speed Steel
Product Information
- Brand Melin Tool Co
- MFR # HSP1-5/8-82T
- Zoro # G5333839
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Shank Dia. | 3/8" |
Overall Length | 2-1/4" |
Details
Item | Cobalt Countersink,1F,82 deg.,5/8 |
Countersink Angle | 82 Degrees |
Number of Flutes | 1 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Cobalt Countersink,1F,82 deg.,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-202 Gauging Trowel, 7" X 3 3/8" Wood Handle (12-202)
- BONDHUS 1/2 in., 1/2 in. Drive (43616)
- GREENLEE Nut Driver Set, 7 Pieces, SAE, Hollow, Ins (0253-03NH-INS)
- KNIPEX Snap Ring Pliers, External, 5 1/4" Exter (46 31 A02)
- MELIN TOOL CO Reamer Countersink, 82 deg., 1-1/2" (HSCR-1-1/2-82)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 1/2" (HSP3-1/2-90)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/16", Number of Flutes: 4 (C4-3/16-82)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 1", Number of Flutes: 6 (HSP6-1-90T)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 3 (HS3-3/8-120T)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/4", Number of Flutes: 6 (C6-1/4-90)
- CHICAGO-LATROBE Countersink, 2" L, Single Flute, 6 pcs. (56740)
- Melin Tool Co Countersinks