Shop All Countersinks
Melin Tool Co
Cobalt Countersink, 1F, 82 deg., 1/4
Mfr # HSP1-1/4-82T
Zoro # G5333942
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/4"
- Shank Dia. 1/4"
- Number of Flutes 1
- Material - Machining Cobalt High Speed Steel
Product Information
- Brand Melin Tool Co
- MFR # HSP1-1/4-82T
- Zoro # G5333942
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Item | Cobalt Countersink,1F,82 deg.,1/4 |
Countersink Angle | 82 Degrees |
Number of Flutes | 1 |
Material - Machining | Cobalt High Speed Steel |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Cobalt Countersink,1F,82 deg.,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Exhaust Silencer, 1/2 (2235Q-311)
- DRILL AMERICA 5/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX65/16)
- WESTWARD Clamping Kit, 16mm, M12x1.75 Stud, 54 pcs (19T331)
- DAYTON 4" Vise Jaws for 4CPF7 (4CPG5)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-100T)
- MELIN TOOL CO Countersink, Hss, 90 deg., 2", Number of Flutes: 6 (HS6-2-90)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 4 (HS4-1-90)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 1-1/4" (HS1-1-1/4-90)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/4", Number of Flutes: 3 (HS3-1/4-82T)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/16", Number of Flutes: 4 (HS4-3/16-120)
- HANSON 5/8" High Speed Steel Countersink (12412)
- Melin Tool Co Countersinks