Shop All Corner Chamfer End Mills
Melin Tool Co
Cobalt Angle Mill, 90/90 deg., 1/2"
Mfr # AM-1/2-90/90
Zoro # G5331118
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-3/16"
- Shank Dia. 1/2"
- End Mill Material Cobalt High Speed Steel
- Number of Flutes 2
- Single End/Double End Double End
Product Information
- Brand Melin Tool Co
- MFR # AM-1/2-90/90
- Zoro # G5331118
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 3-3/16" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Cobalt Angle Mill,90/90 deg.,1/2" |
End Mill Style | Drill Point |
Finish | Uncoated |
Description
Cobalt Angle Mill,90/90 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 15-Tool Combination Wrench Organizer Rack (Black) (ORG29115)
- CLEVELAND 2-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61112)
- EUROBOOR Countersink, 3/8"-2", 3/4" Arbor for mag drills (SCE.50)
- BAHCO Bahco Drop-Shape Blade 625 Scraper (625-DROP)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4 (CMG4-808-90-ALTIN)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/8" x .125 (BC-3/8)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4"X1/8, Number of Flutes: 2 (CMG2-808-90)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-062125B)
- Melin Tool Co Corner Chamfer End Mills