Shop All Corner Chamfer End Mills
Melin Tool Co
Cobalt Angle Mill, 60/90 deg., 3/4"
Mfr # AM-3/4-60/90
Zoro # G5331179
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-3/8"
- End Mill Material Cobalt High Speed Steel
- Shank Dia. 3/4"
- Number of Flutes 2
- Single End/Double End Double End
Product Information
- Brand Melin Tool Co
- MFR # AM-3/4-60/90
- Zoro # G5331179
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 3-3/8" |
Shank Dia. | 3/4" |
Milling Dia. | 3/4" |
Details
End Mill Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Single End/Double End | Double End |
Item | Cobalt Angle Mill,60/90 deg.,3/4" |
End Mill Style | Drill Point |
Finish | Uncoated |
Description
Cobalt Angle Mill,60/90 deg.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 11/16 Dia, 1 D (63134174118)
- KEO Spotting/Centering Drill, 90 Deg, 1/4, HSS (30251)
- EKLIND 71 Metric Hex Key Set (21171)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 18x4" (CF286PF)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4"X1/8, Number of Flutes: 2 (CMG2-808-90)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4 (CMG4-808-90-ALTIN)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/8" x .125 (BC-3/8)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 1/2"x1/2"x3" (C60230)
- Melin Tool Co Corner Chamfer End Mills