Shop All Square End Mills
Melin Tool Co
Coarse-Rougher End Mill, Square, 3/4"
Mfr # CCRPM-2424-ALTIN
Zoro # G5334703
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Powdered Metal
- Number of Flutes 4
- Length of Cut 1-5/8"
- Single End/Double End Single End
- Shank Dia. 3/4"
Product Information
- Brand Melin Tool Co
- MFR # CCRPM-2424-ALTIN
- Zoro # G5334703
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1-5/8" |
Shank Dia. | 3/4" |
Overall Length | 3-7/8" |
Milling Dia. | 3/4" |
Details
End Mill Material | Powdered Metal |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Coarse-Rougher End Mill,Square,3/4" |
Finish | AlTiN |
End Mill Style | Chamfer |
Description
Coarse-Rougher End Mill,Square,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 4" Glass & Tile Scraper, Soft-Grip (GTS)
- KNIPEX CoBolt High Leverage Compact Bolt Cutter (71 02 200 SBA)
- KRAFT TOOL Magnesium Screed, 6 ft.X2x4" (CC406)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 13/16" x 25"L, SDS Max (DXS5048)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 3/4, Overall Length: 3" (AMG-606-L)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/8" x 1/4 (CCMGS-404)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16 x 3/8 (CCMGS-606-ALTIN)
- MELIN TOOL CO Helix End Mill, Sqr, HSS, 60 deg., 3/8x3/4" (E60-1212)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 30mm x 45mm, Number of Flutes: 6 (C-M25M30)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5mm x 20mm (CCMG-M5M5)
- MICRO 100 Square End Mill, 13/32" Cut Length, nACRo (MEF-090-400K)
- Melin Tool Co End Mills