Shop All Square End Mills
Melin Tool Co
Coarse-Rougher End Mill, Square, 1/2"
Mfr # CCRPM-1616-S
Zoro # G5334697
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End Mill Material Powdered Metal
- Number of Flutes 4
- Length of Cut 5/8"
- Single End/Double End Single End
- Shank Dia. 1/2"
Product Information
- Brand Melin Tool Co
- MFR # CCRPM-1616-S
- Zoro # G5334697
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 5/8" |
Shank Dia. | 1/2" |
Overall Length | 2-5/8" |
Milling Dia. | 1/2" |
Details
End Mill Material | Powdered Metal |
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Coarse-Rougher End Mill,Square,1/2" |
Finish | Uncoated |
End Mill Style | Chamfer |
Description
Coarse-Rougher End Mill,Square,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1.50mm (47233)
- MILWAUKEE TOOL 1 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4380)
- CENTURY DRILL & TOOL & Tool Steel Double-Ended Screw Extractor Set 4 pc (73430)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLARE NUT 1-1/16 12 PT BLACK (MTBLK4134)
- MELIN TOOL CO End Mill, Hss Stub, GP, Square, 1" x 3/4" (AS-1632)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Finish: AlTiN (CCMG-1616-LL-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 13mm x 26mm, Overall Length: 76 mm (CCMG-M13M13-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5/32 x 5/16, Number of Flutes: 4 (CCMGS-605-ALTIN)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x1", Overall Length: 3" (EMG-1616-ALTIN)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2" x 1-1/2 (CCMG-1616-LL)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V1513005S)
- Melin Tool Co End Mills