Shop All Routing End Mills
Melin Tool Co
Coarse Rougher End Mill Chf 2X1-1/8
Mfr # CRS-2464-2
Zoro # G4492700
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 8
- Single End/Double End Single End
- Overall Length 3-3/8"
- Length of Cut 1-1/8"
- Shank Dia. 3/4"
Product Information
- Brand Melin Tool Co
- MFR # CRS-2464-2
- Zoro # G4492700
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3-3/8" |
Length of Cut | 1-1/8" |
Shank Dia. | 3/4" |
Milling Dia. | 2" |
Details
Number of Flutes | 8 |
Single End/Double End | Single End |
Item | Coarse Rougher End Mill Chf 2X1-1/8 |
End Mill Style | Square |
Finish | Uncoated |
End Mill Material | High Speed Steel |
Description
Coarse Rougher End Mill Chf 2X1-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Shank Drill Bit, #13, L 1 1/4, M2 (16W727)
- WESTWARD Measuring Wheel, 6 In. Dia. (21LP40)
- EXCEL BLADES Craftsman Set Craft Knife Bulk Hobby Utility Knife Set, Wooden Box 6pk (44283)
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES90P)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.080x3/4" (EMG-.080-LF9-B)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.015x0.023" (CCMGS-.015)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.05X0.075, Overall Length: 2-1/2" (EMGN-.050-SF5)
- MELIN TOOL CO End Mill, Rougher, 3/4x3/4, Number of Flutes: 3 (HVRMG3-2424-R030)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/2x2" (C-2448-A8)
- MELIN TOOL CO Carbide GP End Mill Sq 17/32"X1-1/4, Number of Flutes: 2 (AMG-1817)
- MELIN TOOL CO Carbide Corner Rounder R.125 1/8" D (BRMG-10125)
- Melin Tool Co Routing End Mills