Shop All General Purpose Cobalt End Mills
Melin Tool Co
Chamfer Mill, Carbide, 90 deg., 1/8" x 0
Mfr # CMG2-404-90
Zoro # G4990988
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Cut 1/16"
- Overall Length 1-1/2"
- Shank Dia. 1/8"
- Number of Flutes 2
- End Mill Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # CMG2-404-90
- Zoro # G4990988
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1/16" |
Overall Length | 1-1/2" |
Shank Dia. | 1/8" |
Milling Dia. | 1/8" |
Details
Item | Chamfer Mill,Carbide,90 deg.,1/8" x 0 |
Number of Flutes | 2 |
End Mill Material | Carbide |
Finish | Uncoated |
Single End/Double End | Single End |
End Mill Style | Chamfer |
Description
Chamfer Mill,Carbide,90 deg.,1/8 In. x 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Belt, Replacement (BMMS-06)
- PROTO 1 in Drive, 2" 12 pt SAE Socket, 12 Points (J5764)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 13/64 (41613)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10-5PK)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 2 (CR-1616-L)
- MELIN TOOL CO Gnrl Purpse End Mill, HSS, .125, 1x1-5/8", Shank Dia.: 1" (A-3232-R125)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 1/8x1/2", End Mill Style: Radius (CCMG-404-R005)
- MELIN TOOL CO End Mill, Carbide, GP, R.045 1/2" x 1, Number of Flutes: 4 (CCMG-1616-R045)
- MELIN TOOL CO End Mill, Fine-Rougher, Chf 1" x 1-1/8 (CFPS-2432)
- MELIN TOOL CO End Mill Chf, Fine Rougher, 1/4" x 5/8 (EFP-1208)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, 5/16x13/16, End Mill Style: Radius (CCMG-1010-R015-ALTIN)
- Melin Tool Co End Mills