Shop All Carbide Thread Mills
Melin Tool Co
Carbide Un Thread Mill 0.490 X 1-1/4, Number of Flutes: 4
Mfr # TM-5/8-18-H
Zoro # G4509211
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Shank Dia. 1/2"
- Number of Flutes 4
- Length of Cut 1-1/4"
- Cutting Dia. 0.490"
Product Information
- Brand Melin Tool Co
- MFR # TM-5/8-18-H
- Zoro # G4509211
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2" |
Shank Dia. | 1/2" |
Length of Cut | 1-1/4" |
Cutting Dia. | 0.490" |
Details
Item | Carbide Un Thread Mill 0.490 X 1-1/4 |
Number of Flutes | 4 |
End Mill Material | Carbide |
Finish | AlTiN |
Single End/Double End | Single End |
Flute Type | Helical |
Description
Carbide Un Thread Mill 0.490 X 1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6", 9" L x General Purpose Cutting Reciprocating Saw Blade Set (DS006S)
- ALLIED INTERNATIONAL Lock Grip Pliers, Cutter, 5" (90539)
- WESTWARD SAE Plain Ball Hex Key, 3/32" Tip Size, 3 3/8 in Long, 3/32 in Short, 10 PK (40WY80)
- KYOCERA Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide (CCMT21505WP CA510)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- MELIN TOOL CO Carbide Thread Mill, 0.098 x 0.032, Overall Length: 2" (TM-6-L2)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Thread Size: 10 (993940)
- Melin Tool Co Threading & Turning Tools