Shop All Carbide Thread Mills
Melin Tool Co
Carbide Un Thread Mill 0.370 X 7/8, Shank Dia.: 3/8"
Mfr # TM-1/2-13-H
Zoro # G4509309
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Shank Dia. 3/8"
- Number of Flutes 4
- Length of Cut 7/8"
- Finish AlTiN
Product Information
- Brand Melin Tool Co
- MFR # TM-1/2-13-H
- Zoro # G4509309
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2" |
Shank Dia. | 3/8" |
Length of Cut | 7/8" |
Cutting Dia. | 0.370" |
Details
Item | Carbide Un Thread Mill 0.370 X 7/8 |
Number of Flutes | 4 |
Finish | AlTiN |
End Mill Material | Carbide |
Flute Type | Helical |
Single End/Double End | Single End |
Description
Carbide Un Thread Mill 0.370 X 7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5 Pc. Phillips? Dual Material Screwdriver Set (80052H)
- DEWALT Dewalt Accessories DWA6PH2IR Philips 2 Impact Bit - 6 in (178689)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Pull Knob (GI3/8-1.5-B-PL5)
- STANLEY Stanley Fiberglass Rip Claw Hammer, 16 oz., (STHT51511)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO Carbide Thread Mill, 0.098 x 0.032, Overall Length: 2" (TM-6-L2)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- Melin Tool Co Carbide Thread Mills