Shop All Carbide Thread Mills
Melin Tool Co
Carbide Un Thread Mill 0.370 X 7/8, Flute Type: Straight
Mfr # TM-1/2-28-S
Zoro # G4509561
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Shank Dia. 3/8"
- Number of Flutes 4
- Length of Cut 7/8"
- Finish AlTiN
Product Information
- Brand Melin Tool Co
- MFR # TM-1/2-28-S
- Zoro # G4509561
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2" |
Shank Dia. | 3/8" |
Length of Cut | 7/8" |
Cutting Dia. | 0.370" |
Details
Item | Carbide Un Thread Mill 0.370 X 7/8 |
Number of Flutes | 4 |
Finish | AlTiN |
End Mill Material | Carbide |
Single End/Double End | Single End |
Flute Type | Straight |
Description
Carbide Un Thread Mill 0.370 X 7/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Phillips #2 Round (31152)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.0450" (20845)
- MILWAUKEE TOOL SAWZALL BL 14T 9LG, w/BL 14T 9LG 25PK (48-00-8787, 48-00-8787)
- WILLIAMS 1/2" Drive Adaptor, SAE (SH-131BF)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO Carbide Thread Mill, 0.098 x 0.032, Overall Length: 2" (TM-6-L2)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MICRO 100 Thread Mill Multi Point (TM-120-10X)
- Melin Tool Co Threading & Turning Tools