Shop All Carbide Thread Mills
Melin Tool Co
Carbide Un Thread Mill 0.360 X 5/8
Mfr # TM-1/4-18NPT-H
Zoro # G4509710
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Shank Dia. 3/8"
- Number of Flutes 4
- Length of Cut 5/8"
- Cutting Dia. 0.360"
Product Information
- Brand Melin Tool Co
- MFR # TM-1/4-18NPT-H
- Zoro # G4509710
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2" |
Shank Dia. | 3/8" |
Length of Cut | 5/8" |
Cutting Dia. | 0.360" |
Details
Item | Carbide Un Thread Mill 0.360 X 5/8 |
Number of Flutes | 4 |
End Mill Material | Carbide |
Finish | AlTiN |
Single End/Double End | Single End |
Flute Type | Helical |
Description
Carbide Un Thread Mill 0.360 X 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985500)
- GEARWRENCH Extra Large Universal Convertible Retaining Ring Pliers (3152D)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4911)
- REMCO Paddle Scraper with Holes, 40L, Green (67742)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO Carbide Thread Mill, 0.098 x 0.032, Overall Length: 2" (TM-6-L2)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- CLEVELAND Thread Mill (C95007)
- HHIP Machine Tapping Guide (3900-0220)
- Melin Tool Co Carbide Thread Mills