Shop All Carbide Thread Mills
Melin Tool Co
Carbide Un Thread Mill 0.345 X 3/4, Flute Type: Helical
Mfr # TM-7/16-20-H
Zoro # G4509123
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Shank Dia. 3/8"
- Number of Flutes 4
- Length of Cut 3/4"
- End Mill Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # TM-7/16-20-H
- Zoro # G4509123
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2" |
Shank Dia. | 3/8" |
Length of Cut | 3/4" |
Cutting Dia. | 0.345" |
Details
Item | Carbide Un Thread Mill 0.345 X 3/4 |
Number of Flutes | 4 |
End Mill Material | Carbide |
Finish | AlTiN |
Flute Type | Helical |
Single End/Double End | Single End |
Description
Carbide Un Thread Mill 0.345 X 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 1/2"-13 Type 20-UB Spiral Pt. Plug Gold Ultra Bor Tap, PK3 (60400)
- OSG Micro Drill, 0.0965, Carbide, 14.00mm Flute (3300245)
- WERA Plain L Key, 3/16 in Tip Size, 6 1/16 in Long, 6 1/16 in Short (05022634001)
- DRILL AMERICA 1/2"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1/2)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO Carbide Thread Mill, 0.098 x 0.032, Overall Length: 2" (TM-6-L2)
- CLEVELAND Thread Mill (C95005)
- Melin Tool Co Threading & Turning Tools