Shop All Carbide Thread Mills
Melin Tool Co
Carbide Un Thread Mill 0.120 X 0.250
Mfr # TM-8-32-H
Zoro # G4509388
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2"
- Shank Dia. 1/8"
- Number of Flutes 3
- Length of Cut 1/4"
- End Mill Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # TM-8-32-H
- Zoro # G4509388
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2" |
Shank Dia. | 1/8" |
Length of Cut | 1/4" |
Cutting Dia. | 0.120" |
Details
Item | Carbide Un Thread Mill 0.120 X 0.250 |
Number of Flutes | 3 |
End Mill Material | Carbide |
Finish | AlTiN |
Single End/Double End | Single End |
Flute Type | Helical |
Description
Carbide Un Thread Mill 0.120 X 0.250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER 4LB FBG Sledge Hammer (MD-4FD-C)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 2.90mm (C22827)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10206)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 11/32 (C13194)
- MELIN TOOL CO Carbide Thread Mill, 0.098 x 0.032, Overall Length: 2" (TM-6-L2)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD420)
- Melin Tool Co Threading & Turning Tools