Shop All Carbide Thread Mills
Melin Tool Co
Carbide Un Thread Mill 0.085 X 0.219
Mfr # TM-6-32-H
Zoro # G4509132
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Shank Dia. 1/8"
- Number of Flutes 3
- Length of Cut 7/32"
- End Mill Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # TM-6-32-H
- Zoro # G4509132
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2" |
Shank Dia. | 1/8" |
Length of Cut | 7/32" |
Cutting Dia. | 0.085" |
Details
Item | Carbide Un Thread Mill 0.085 X 0.219 |
Number of Flutes | 3 |
End Mill Material | Carbide |
Finish | AlTiN |
Single End/Double End | Single End |
Flute Type | Helical |
Description
Carbide Un Thread Mill 0.085 X 0.219
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 14" (23225)
- SIMONDS File Handle, 106, for 4" to 8" Files (73992050)
- ZORO SELECT Annular Cutter, M2 HSS, 1/2 Dia, 2 Cut D (4THD3)
- GENERAL TOOLS Magnifier Glass 2.5X (532)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Carbide Thread Mill, 0.098 x 0.032, Overall Length: 2" (TM-6-L2)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- OSG Thread Mill, M2, Carbide, WXS (3900500)
- Melin Tool Co Carbide Thread Mills