Shop All Carbide Thread Mills
Melin Tool Co
Carbide Un Thread Mill 0.085 X 0.175
Mfr # TM-4-40-H
Zoro # G4509817
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Shank Dia. 1/8"
- Number of Flutes 3
- Length of Cut 0.175"
- Finish AlTiN
Product Information
- Brand Melin Tool Co
- MFR # TM-4-40-H
- Zoro # G4509817
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2" |
Shank Dia. | 1/8" |
Length of Cut | 0.175" |
Cutting Dia. | 0.085" |
Details
Item | Carbide Un Thread Mill 0.085 X 0.175 |
Number of Flutes | 3 |
Finish | AlTiN |
End Mill Material | Carbide |
Flute Type | Helical |
Single End/Double End | Single End |
Description
Carbide Un Thread Mill 0.085 X 0.175
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 11 pc Insulated Tool Set, Roll-up Pouch, 7 Screwdrivers, 3 Pliers, SAE (32986)
- DRILL AMERICA 17/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD17/32)
- MORSE 1-5/16" Bi-Metal Hole Saw (MHSA21C)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 12 Points (SD-1230)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- MELIN TOOL CO Carbide Thread Mill, 0.098 x 0.032, Overall Length: 2" (TM-6-L2)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 10-24 (TM140-24HA)
- Melin Tool Co Threading & Turning Tools