Shop All Carbide Thread Mills
Melin Tool Co
Carbide Thread Mill, 7-Flutes, 1 x .188
Mfr # TM-1
Zoro # G5347093
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.187"
- Shank Dia. 0.500"
- Number of Flutes 7
- Cutting Dia. 1.000"
- End Mill Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # TM-1
- Zoro # G5347093
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.187" |
Shank Dia. | 0.500" |
Cutting Dia. | 1.000" |
Details
Item | Carbide Thread Mill,7-Flutes,1 x .188 |
Number of Flutes | 7 |
End Mill Material | Carbide |
Finish | Bright |
Single End/Double End | Single End |
Description
Carbide Thread Mill,7-Flutes,1 x .188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/4 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9687)
- MIRKA Rewireable Mains Cable 4 3M 110V Deros (MIE9017211)
- PROTO SCREW EXTRACTOR 9/16IN (J9526)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #60 (C23154)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO Carbide Thread Mill, 0.098 x 0.032, Overall Length: 2" (TM-6-L2)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- GARANT Master TM UNC Thread Mill with Countersink, 9/16-12 Thread Size, TiAlN Coated (139723 9/16-12)
- Melin Tool Co Carbide Thread Mills