Shop All Carbide Thread Mills
Melin Tool Co
Carbide Thread Mill, 0.098 x 0.032, Overall Length: 2"
Mfr # TM-6-L2
Zoro # G5331903
product price: $35.09
/ea
$35.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2"
- Shank Dia. 0.1875"
- Number of Flutes 3
- Finish Bright
- Cutting Dia. 0.098"
Product Information
- Brand Melin Tool Co
- MFR # TM-6-L2
- Zoro # G5331903
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2" |
Shank Dia. | 0.1875" |
Cutting Dia. | 0.098" |
Details
Item | Carbide Thread Mill,0.098 x 0.032 |
Number of Flutes | 3 |
Finish | Bright |
End Mill Material | Carbide |
Single End/Double End | Single End |
Description
Carbide Thread Mill,0.098 x 0.032
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #5 (45675)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3/64 (44603)
- NACHI Aqua REVO Drill Regular - 1/8 (1548225)
- DRILL AMERICA 11/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (D/AA/CX611/64)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3000", Material - Machining: Carbide (987164-C3)
- GARANT Master TM UNF Thread Mill, 7/16-20 Thread Size, TiAlN Coated (139727 7/16-20)
- Melin Tool Co Carbide Thread Mills