Shop All Carbide Thread Mills
Melin Tool Co
Carbide Thread Mill, 0.080 x 0.026, Number of Flutes: 3
Mfr # TM-4-L2
Zoro # G5331851
$40.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2"
- Shank Dia. 0.1875"
- Number of Flutes 3
- Finish Bright
- End Mill Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # TM-4-L2
- Zoro # G5331851
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2" |
Shank Dia. | 0.1875" |
Cutting Dia. | 0.080" |
Details
Item | Carbide Thread Mill,0.080 x 0.026 |
Number of Flutes | 3 |
Finish | Bright |
End Mill Material | Carbide |
Single End/Double End | Single End |
Description
Carbide Thread Mill,0.080 x 0.026
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Metric Compact Billet Torpedo Level (48-22-5207)
- WALTER Spiral Point Tap Taper, 3 Flutes (P202108-M8)
- URREA 3/8" Drive Short Socket, SAE, 9 pcs (72102)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 3/8 (C03673)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- MELIN TOOL CO NPT Pipe Thread Mill, .425" x 3/4" (TM-3/8-18NPT-S)
- MELIN TOOL CO Carbide Thread Mill, 0.098 x 0.032, Overall Length: 2" (TM-6-L2)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- KODIAK CUTTING TOOLS 6 32 Carbide Threadmill UN Threads ALTIN Coated (5456253)
- Melin Tool Co Carbide Thread Mills