Shop All Straight Flute Drill Bits
Melin Tool Co
Carbide Str-Fl Drill Wire 7 X 1-3/16
Mfr # JDR-7-ALTIN
Zoro # G4507382
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #7
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish AlTiN
- Overall Length 2-1/4"
Product Information
- Brand Melin Tool Co
- MFR # JDR-7-ALTIN
- Zoro # G4507382
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | #7 |
Overall Length | 2-1/4" |
Length of Cut | 1-3/16" |
Details
Item | Carbide Str-Fl Drill Wire 7 X 1-3/16 |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | AlTiN |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Carbide Str-Fl Drill Wire 7 X 1-3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC ZIPPER POUCH, 4 X 7.5 MRC (B6107-MRC)
- BOJO TOOLS Metric Gap Gauge Tool (BLACK) (GTR-M-PMMA-BK)
- PROTO Ratchet Repair Kit for 1AH61, 3/8 Dr (J6064RK)
- WIHA Electronic Stripping Pliers (56871)
- MELIN TOOL CO Straight Flute Drill, Carbide, 7mm x 38mm (JDR-7MM)
- MELIN TOOL CO Straight Flute Drill, Carbide, 8mm x 41mm (JDR-8MM)
- MELIN TOOL CO Carbide Str-Fl Drill 9/64" X 15/16" (JDR-9/64)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 52 x 11/16", Number of Flutes: 2 (JDR-52)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16 (JDR-5/64)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 21 x 1-1/16", Drill Bit Finish: Uncoated (JDR-21)
- OSG Jobber Drill Bit, 4.00mm, Carbide (200-1575)
- Melin Tool Co Drill Bits