Shop All Straight Flute Drill Bits
Melin Tool Co
Carbide Str-Fl Drill Wire 56 X 1/2"
Mfr # JDR-56
Zoro # G4507288
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #56
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Uncoated
- Overall Length 1-1/2"
Product Information
- Brand Melin Tool Co
- MFR # JDR-56
- Zoro # G4507288
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | #56 |
Overall Length | 1-1/2" |
Length of Cut | 1/2" |
Details
Item | Carbide Str-Fl Drill Wire 56 X 1/2" |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Carbide Str-Fl Drill Wire 56 X 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT TOOL CONNECT(TM) Chip (DCE042)
- HOUGEN 18MM X 25MM RotaLoc Plus Annular Cutter (17912)
- QUALTECH Counterbore, Round Shank, Series DEWCBR, 1764 Bore, 31316 Overall Length, 1764 Shank Diamete (DEWCBR17/64)
- DIABLO Bi-Metal Recip Blade for Thick Met, PK15, 15 PK (DS0908BFD15)
- MELIN TOOL CO Straight Flute Drill, Carbide, 1/16x5/8" (JDR-1/16)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 7 X 1-3/16 (JDR-7-ALTIN)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 30 x 15/16" (JDR-30)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 40 x 13/16" (JDR-40)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 21 x 1-1/16", Drill Bit Finish: Uncoated (JDR-21)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 53 X 1/2" (JDR-53)
- M.A. FORD Twister Hi-Roc Drill, #48 (20007600)
- Melin Tool Co Drill Bits