Shop All Straight Flute Drill Bits
Melin Tool Co
Carbide Str-Fl Drill Wire, 50 x 11/16"
Mfr # JDR-50
Zoro # G4693418
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #50
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Uncoated
- Overall Length 1-11/16"
Product Information
- Brand Melin Tool Co
- MFR # JDR-50
- Zoro # G4693418
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | #50 |
Overall Length | 1-11/16" |
Length of Cut | 11/16" |
Details
Item | Carbide Str-Fl Drill Wire,50 x 11/16" |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Carbide Str-Fl Drill Wire,50 x 11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Punch Set, 3pcs, Round, Point, Square (TT28722.00JG)
- ROLATAPE 100 ft. Steel Tape Measure (82-10010B)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 1-3/16 12PT IMP (MT8808B)
- GOLDBLATT Taping Knife, Stainless Steel, 12 in. (G05642)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 10 x 1-3/16" (JDR-10)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 38 x 13/16" (JDR-38)
- MELIN TOOL CO Straight Flute Drill, Carbide, 6mm x 33mm (JDR-6MM)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 7 X 1-3/16 (JDR-7-ALTIN)
- MELIN TOOL CO Carbide Str-Fl Drill 17/64 X 1-7/16 (JDR-17/64)
- MELIN TOOL CO Straight Flute Drill, Carbide, 1/16x5/8" (JDR-1/16)
- M.A. FORD Twister Hi-Roc Drill, 0.80Mm (20003150)
- Melin Tool Co Drill Bits