Shop All Straight Flute Drill Bits
Melin Tool Co
Carbide Str-Fl Drill Ltr H X 1-1/2"
Mfr # JDR-H
Zoro # G4507470
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size H
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Uncoated
- Overall Length 2-11/16"
Product Information
- Brand Melin Tool Co
- MFR # JDR-H
- Zoro # G4507470
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | H |
Overall Length | 2-11/16" |
Length of Cut | 1-1/2" |
Details
Item | Carbide Str-Fl Drill Ltr H X 1-1/2" |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Carbide Str-Fl Drill Ltr H X 1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Chuck Key 4-Sided, #1, #2, #3, #4 (88149/B)
- DRILL AMERICA 49/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD49/64)
- GREENFIELD THREADING Spiral Flute Tap Bottoming, 3 Flutes (367313)
- WESTWARD Combination Wrench, 2-9/16", SAE, 12 pt. (54RZ08)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16, Drill Bit Finish: AlTiN (JDR-5/64-ALTIN)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16 (JDR-5/64)
- MELIN TOOL CO Straight Flute Drill, Carbide, 7mm x 38mm (JDR-7MM)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 30 x 15/16" (JDR-30)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 38 x 13/16" (JDR-38)
- MELIN TOOL CO Straight Flute Drill, Carbide, 1/16x5/8" (JDR-1/16)
- KODIAK CUTTING TOOLS #26 Carbide Drill Straight Flute (5441084)
- Melin Tool Co Drill Bits