Shop All Straight Flute Drill Bits
Melin Tool Co
Carbide Str-Fl Drill 9/64" X 15/16"
Mfr # JDR-9/64
Zoro # G4507358
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9/64"
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Uncoated
- Overall Length 1-15/16"
Product Information
- Brand Melin Tool Co
- MFR # JDR-9/64
- Zoro # G4507358
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 9/64" |
Overall Length | 1-15/16" |
Length of Cut | 15/16" |
Details
Item | Carbide Str-Fl Drill 9/64" X 15/16" |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Carbide Str-Fl Drill 9/64 In. X 15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Rule 12IN (C607R-12)
- PROTO 3/8 in Drive Impact Socket 7 mm Size 6 pt Standard Depth, Black Oxide (J7207M)
- KRAFT TOOL Cement Finish Trowel, BS, 14x4", Pro-Form (CF731BPF)
- DRILL AMERICA 1-3/16" HSS Spiral Flute Shell Reamer (DWRRSS1-3/16)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 10 x 1-3/16" (JDR-10)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 7/32 x 1-1/4, Drill Bit Finish: Uncoated (JDR-7/32)
- MELIN TOOL CO Straight Flute Drill, Carbide, 1/16x5/8" (JDR-1/16)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 21 x 1-1/16", Drill Bit Finish: Uncoated (JDR-21)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 38 x 13/16" (JDR-38)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 53 X 1/2" (JDR-53)
- M.A. FORD Twister Hi-Roc Drill, 1.45Mm (20005710)
- Melin Tool Co Drill Bits