Shop All Routing End Mills
Melin Tool Co
Carbide Routr End Mill, 1F, Sq., 1/4x1-1/4", Shank Dia.: 1/4"
Mfr # PRMG-808-L
Zoro # G4747963
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Single End/Double End Single End
- Overall Length 3"
- Length of Cut 1-1/4"
- End Mill Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # PRMG-808-L
- Zoro # G4747963
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1-1/4" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Details
Number of Flutes | 1 |
Single End/Double End | Single End |
Item | Carbide Router End Mill,1F,Sq.,1/4x1-1/4" |
End Mill Material | Carbide |
Finish | Uncoated |
End Mill Style | Router |
Description
Carbide Router End Mill,1F,Sq.,1/4x1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hygienic Tool Hanger, Red (06154)
- LENOX Hole Saw, 25/32" dia. Saw (3009820MMHS)
- HYDE Roofing Knives Utility, 2" L (22310)
- KLEIN TOOLS Klein-Kurve® Wire Stripper / Cutter, 8-20 AWG (K11095)
- MELIN TOOL CO Hss General Purpose End Mill, Ball, 1/2x1", Number of Flutes: 4 (DD-1616-B)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 4mmx7/16" (DD-12M4)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.062x5/16" (EMG-.062-LF5)
- MELIN TOOL CO Carbide Corner Rounder R.118 0.077 D (BRMG-10118-ALTIN)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 1"x2 (A-2432-DP)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 5/16x1" (CC-1210-M)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 4"L (52-706)
- Melin Tool Co Routing End Mills