Shop All Routing End Mills
Melin Tool Co
Carbide Router End Mill, 1F, Sq., 1/4x3/4"
Mfr # PRMG-808
Zoro # G4690618
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 3/4"
- End Mill Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # PRMG-808
- Zoro # G4690618
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 3/4" |
Milling Dia. | 1/4" |
Shank Dia. | 1/4" |
Details
Number of Flutes | 1 |
Single End/Double End | Single End |
Item | Carbide Router End Mill,1F,Sq.,1/4x3/4" |
End Mill Material | Carbide |
Finish | Uncoated |
End Mill Style | Router |
Description
Carbide Router End Mill,1F,Sq.,1/4x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Round Grip Clamp Knob, 3/8-16 Size, 1.02"L, GP Phenolic (3000HV)
- SLUGGER BY FEIN Pilot Pin, 9/16-2 In Dia, 1 In D (63134998300)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910S4100)
- AVEN Cutter Oval Head, Flush (10821F)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x5/8", Overall Length: 3-3/8" (XD-1208)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 9mmx19mm, Milling Dia.: 9 mm (A-M10M9)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.125x1-1/2" (EMG-.125-LF12)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 5/16x1" (CC-1210-M)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.029x0.087", Overall Length: 1-1/2" (AMG-.029-B)
- MELIN TOOL CO Carbide GP End Mill Sq 11/64"X9/16, Number of Flutes: 2 (AMG40-605-1/2)
- MELIN TOOL CO Wood Router End Mill Sq 5/16"X13/16, Number of Flutes: 2 (WRUMG-1010)
- Melin Tool Co End Mills