Shop All Routing End Mills
Melin Tool Co
Carbide Router, 1F, Square, 3/8" x 1-1/8", Overall Length: 3"
Mfr # ARMG-1212
Zoro # G5334067
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Single End/Double End Single End
- Overall Length 3"
- Length of Cut 1-1/8"
- End Mill Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # ARMG-1212
- Zoro # G5334067
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1-1/8" |
Milling Dia. | 3/8" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 1 |
Single End/Double End | Single End |
Item | Carbide Router,1F,Square,3/8" x 1-1/8" |
Finish | Uncoated |
End Mill Material | Carbide |
End Mill Style | Router |
Description
Carbide Router,1F,Square,3/8 In. x 1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Socket Impact Adapter 1/2In. Female 3/4In. Male (2302)
- PROTO Elect Torque Wrench, Dial, 1/2 in In (J6346)
- JPW INDUSTRIES 8 V-Speed Industrial Grinder & 4X 36 Ser (577436)
- COUNCIL TOOL Cross Pein Hammer, 3 lb., 15 In, Hickory (PR30XP)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Number of Flutes: 1 (ARMG-1212-TICN)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 10.5mmx1", Number of Flutes: 4 (CCP-12M10.5)
- MELIN TOOL CO Carbide Micro End Mill Sq 3/32X0.139, Number of Flutes: 3 (EMGN-.093-SF18-ALTIN)
- MELIN TOOL CO Coarse Rougher End Mill Chf 3/8X3/4, Number of Flutes: 3 (ERP-1212)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.050x0.150", Finish: Uncoated (CCMG-.050)
- MELIN TOOL CO Hss Fine Rough End Mill Sq 6mmx13mm (CCFP-M6M6-TICN)
- MELIN TOOL CO Coarse Rougher End Mill, Sq., 1-1/2x1-1/2" (CR-2448)
- Melin Tool Co Routing End Mills