Shop All Routing End Mills
Melin Tool Co
Carbide Router, 1F, Square, 1/4" x 3/4"
Mfr # ARMG-808
Zoro # G5302698
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 1
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 3/4"
- End Mill Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # ARMG-808
- Zoro # G5302698
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 3/4" |
Milling Dia. | 1/4" |
Shank Dia. | 1/4" |
Details
Number of Flutes | 1 |
Single End/Double End | Single End |
Item | Carbide Router,1F,Square,1/4" x 3/4" |
End Mill Material | Carbide |
Finish | Uncoated |
End Mill Style | Router |
Description
Carbide Router,1F,Square,1/4 In. x 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54523)
- URREA 1/2" Drive 6-Point Deep Socket 1-1/2" (5348H)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 17/64 (45617)
- SUPERCUT 111-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (444490)
- MELIN TOOL CO Carbide Micro End Mill 0.065"X0.195, Milling Dia.: 0.065" (CCMG-.065-R015)
- MELIN TOOL CO Carbide Micro End Mill 0.047"X0.141, Number of Flutes: 4 (CCMG-.047-R010-DLC)
- MELIN TOOL CO End Mill, Roughing, Ch 6mm (CRMG-M6M6-ALTIN)
- MELIN TOOL CO Coarse Rougher End Mill, Sq., 3/4x1-5/8" (CR-2024)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.100"X3/4 (EMG-.100-LF7.5)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.100x3/4" (EMG-.100-LF7.5-B)
- MELIN TOOL CO Coarse-Rougher End Mill, Sq., 3/4x1-5/8", Overall Length: 3-7/8" (CRP-2424)
- Melin Tool Co End Mills