Shop All Spotting Drills
Melin Tool Co
Carbide Nc Spot Drill 90Deg 5mmx20mm
Mfr # HDRNC-5MM-90
Zoro # G4503830
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 51 mm
- Shank Dia. 5 mm
- Body Dia. 5 mm
Product Information
- Brand Melin Tool Co
- MFR # HDRNC-5MM-90
- Zoro # G4503830
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 51 mm |
Shank Dia. | 5 mm |
Body Dia. | 5 mm |
Length of Cut | 20 mm |
Details
Item | Carbide Nc Spot Drill 90Deg 5mmx20mm |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Included Angle | 90 Degrees |
Description
Carbide Nc Spot Drill 90Deg 5mmx20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DRIVE X 5MM HEX DRIVER IM (GP1905M)
- GENERAL TOOLS Offset Ratch Drvr Set 9P (80075)
- WESTWARD Punch Blank, 0.401 In., 6-1/2 In., Round (4MHE5)
- AIRCAT Non Vac Orbital Palm Sander, 6700-5-336 (6700-5-336)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 6mmx20mm (HDRNC-6MM-60)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 4mm x 12mm (HSNC-4M-82)
- MELIN TOOL CO Cobalt Spot Drill 90Deg 3/4"X1-1/2 (HSNC-3/4-90)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/8x5/8" (HDRNC-1/8-120)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- MELIN TOOL CO Carbde Nc Spot Drll, 120 deg., 7/16x1-1/4" (HDRNC-7/16-120)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438909)
- Melin Tool Co Spotting Drills