Shop All Spotting Drills
Melin Tool Co
Carbide Nc Spot Drill 90Deg 4mmx14mm
Mfr # HDRNC-4MM-90
Zoro # G4503961
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 51 mm
- Shank Dia. 4 mm
- Body Dia. 4 mm
Product Information
- Brand Melin Tool Co
- MFR # HDRNC-4MM-90
- Zoro # G4503961
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 51 mm |
Shank Dia. | 4 mm |
Body Dia. | 4 mm |
Length of Cut | 14 mm |
Details
Item | Carbide Nc Spot Drill 90Deg 4mmx14mm |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Single End/Double End | Single End |
Description
Carbide Nc Spot Drill 90Deg 4mmx14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave Impact Duty Drive Bit 35pc Set (48-32-4032)
- FEIN Impact Driver Kit, 2.2 lb, 18V DC (ASCD18-200W4)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 1/4 in, SAE (SIB22206)
- HHIP Horizontal U-Bar Flanged Base Toggle Clamp 500 lbs Capacity (3900-0380)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 1/4"X3/4 (HDRNC-1/4-60)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 8mmx20mm (HDRNC-8MM-60)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 3/8" x 25mm (HSNC-3/8-90)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 60 deg., 1/2" x 1 (HDRNC-1/2-60)
- ASTRO PNEUMATIC DRILL BIT 8MM F/SPOT WELD DRILL (AO1721)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills