Shop All Spotting Drills
Melin Tool Co
Carbide Nc Spot Drill 90Deg 3mmx12mm
Mfr # HDRNC-3MM-90
Zoro # G4503998
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 38 mm
- Shank Dia. 3 mm
- Body Dia. 3 mm
Product Information
- Brand Melin Tool Co
- MFR # HDRNC-3MM-90
- Zoro # G4503998
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 38 mm |
Shank Dia. | 3 mm |
Body Dia. | 3 mm |
Length of Cut | 12 mm |
Details
Item | Carbide Nc Spot Drill 90Deg 3mmx12mm |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Single End/Double End | Single End |
Description
Carbide Nc Spot Drill 90Deg 3mmx12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Milling Insert, NS740 Grade, Uncoated (SEKN42AFTN NS740)
- NANUK CASES Waterproof Panel Kit, Aluminium, 908 (908-PANEL ALUM. KIT (BOTTOM))
- HHIP 1/2" Combination Wrench (7023-1005)
- BUILD-ALL Parts Washer, 20-Gallon Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-26)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 4mm x 12mm (HSNC-4M-82)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 8mm x 25mm (HSNC-8M-90)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/8x5/8" (HDRNC-1/8-120)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 3/8" x 25mm (HSNC-3/8-90)
- KEO Spotting/Centering Drill, 90 Deg, 1/4, HSS (30251)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills