Shop All Spotting Drills
Melin Tool Co
Carbide Nc Spot Drill 60Deg 8mmx20mm
Mfr # HDRNC-8MM-60
Zoro # G4503937
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 63 mm
- Shank Dia. 8 mm
- Number of Flutes 2
Product Information
- Brand Melin Tool Co
- MFR # HDRNC-8MM-60
- Zoro # G4503937
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 63 mm |
Shank Dia. | 8 mm |
Body Dia. | 8 mm |
Length of Cut | 20 mm |
Details
Item | Carbide Nc Spot Drill 60Deg 8mmx20mm |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Single End/Double End | Single End |
Description
Carbide Nc Spot Drill 60Deg 8mmx20mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 12 Piece Machine Screw / Fractional Tap and Hex Die Set (24605)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 1/4-E (47642)
- HHIP 5/32 X 11/16 X 5 High Speed Steel P4 Parallel Cut-Off Blade (2000-6055)
- STANLEY TOOL BOX STNLY ES 16.25"" (STST16331)
- MELIN TOOL CO Cobalt Spot Drill 90Deg 3/4"X1-1/2 (HSNC-3/4-90)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 4mm x 12mm (HSNC-4M-82)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 6mmx20mm (HDRNC-6MM-60)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 3/8" x 25mm (HSNC-3/8-90)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 1/2" x 35mm (HSNC-1/2-82)
- MELIN TOOL CO Carbde Nc Spot Drll, 120 deg., 7/16x1-1/4" (HDRNC-7/16-120)
- KEO Spotting Drill, 6 mm, 90 Deg. (35604)
- Melin Tool Co Spotting Drills