Shop All Spotting Drills
Melin Tool Co
Carbide Nc Spot Drill 60Deg 4mmx14mm
Mfr # HDRNC-4MM-60
Zoro # G4503943
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 51 mm
- Shank Dia. 4 mm
- Body Dia. 4 mm
Product Information
- Brand Melin Tool Co
- MFR # HDRNC-4MM-60
- Zoro # G4503943
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 51 mm |
Shank Dia. | 4 mm |
Body Dia. | 4 mm |
Length of Cut | 14 mm |
Details
Item | Carbide Nc Spot Drill 60Deg 4mmx14mm |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Single End/Double End | Single End |
Description
Carbide Nc Spot Drill 60Deg 4mmx14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Dewalt 115-DCD709C2 20V Max Brushless Compct Hammer Drill (115-DCD709C2)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50814)
- RIDGID Foot, Rubber (84472)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, Black, 100% Leather (AB12BK RG XL)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 8mm x 25mm (HSNC-8M-90)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 3/16x3/4" (HDRNC-3/16-120)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 1/2" x 35mm (HSNC-1/2-82)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 3/8" x 25mm (HSNC-3/8-90)
- MELIN TOOL CO Carbide Nc Spot Drill 120Deg 1/2"X1 (HDRNC-1/2-120)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- KEO Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL (34384)
- Melin Tool Co Spotting Drills