Shop All Spotting Drills
Melin Tool Co
Carbide Nc Spot Drill 60Deg 3mmx12mm
Mfr # HDRNC-3MM-60
Zoro # G4503989
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 38 mm
- Shank Dia. 3 mm
- Body Dia. 3 mm
Product Information
- Brand Melin Tool Co
- MFR # HDRNC-3MM-60
- Zoro # G4503989
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 38 mm |
Shank Dia. | 3 mm |
Body Dia. | 3 mm |
Length of Cut | 12 mm |
Details
Item | Carbide Nc Spot Drill 60Deg 3mmx12mm |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Included Angle | 60 Degrees |
Description
Carbide Nc Spot Drill 60Deg 3mmx12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Round Nose Bit, 1/16 (18-100)
- MILWAUKEE TOOL 3/4 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4350)
- MAKITA Polisher, Brushless, Cordless, 40V (GVP01Z)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Tan (40230EC25)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 60 deg., 1/2" x 1 (HDRNC-1/2-60)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/8x5/8" (HDRNC-1/8-120)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 1/2" x 35mm (HSNC-1/2-82)
- MELIN TOOL CO Carbde Nc Spot Drll, 120 deg., 7/16x1-1/4" (HDRNC-7/16-120)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 1/4"X3/4 (HDRNC-1/4-60)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/4 in. (0161L)
- Melin Tool Co Spotting Drills