Shop All Spotting Drills
Melin Tool Co
Carbide Nc Spot Drill 120Deg 5/16"X1
Mfr # HDRNC-5/16-120
Zoro # G4504007
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2-1/2"
- Shank Dia. 5/16"
- Body Dia. 5/16"
Product Information
- Brand Melin Tool Co
- MFR # HDRNC-5/16-120
- Zoro # G4504007
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Body Dia. | 5/16" |
Length of Cut | 1" |
Details
Item | Carbide Nc Spot Drill 120Deg 5/16"X1 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Included Angle | 120 Degrees |
Single End/Double End | Single End |
Description
Carbide Nc Spot Drill 120Deg 5/16 In.X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 5/32" TG100 Collets (334429N)
- DRILL AMERICA 1-17/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-17/64)
- WESTWARD Utility Knife Utility, 6 in L (1YJC8)
- BIG HORN 7 Inch Long Stainless Steel Point Tweezer (19221)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 60 deg., 1/2" x 1 (HDRNC-1/2-60)
- MELIN TOOL CO Carbide Nc Spot Drill 120Deg 1/2"X1 (HDRNC-1/2-120)
- MELIN TOOL CO Cobalt Spot Drill 90Deg 3/4"X1-1/2 (HSNC-3/4-90)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 3/16x3/4" (HDRNC-3/16-120)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 3/8" x 25mm (HSNC-3/8-90)
- KEO Spotting Drill Bit, 1/2 in Cobalt Steel (33127)
- Melin Tool Co Spotting Drills