Shop All Spotting Drills
Melin Tool Co
Carbide Nc Spot Drill, 120 deg., 3/16x3/4"
Mfr # HDRNC-3/16-120
Zoro # G4684318
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2"
- Shank Dia. 3/16"
- Body Dia. 3/16"
Product Information
- Brand Melin Tool Co
- MFR # HDRNC-3/16-120
- Zoro # G4684318
- Country of Origin United States
- Category Spotting Drills
Dimensions
Overall Length | 2" |
Shank Dia. | 3/16" |
Body Dia. | 3/16" |
Length of Cut | 3/4" |
Details
Item | Carbide Nc Spot Drill,120 deg.,3/16x3/4" |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Included Angle | 120 Degrees |
Description
Carbide Nc Spot Drill,120 deg.,3/16x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdriver Handle Pry Bar, 3/4 In. W (J2146)
- IRWIN Bit Masonry Perc 1/4X12 (326007)
- BONDHUS HEX END T HANDLE 6" 5/32 (BH15209)
- LEICA LINO Cross Line Laser Kit, Interior/Exterior (Lino L2)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/8x5/8" (HDRNC-1/8-120)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 4mm x 12mm (HSNC-4M-82)
- MELIN TOOL CO Cobalt Spot Drill 90Deg 3/4"X1-1/2 (HSNC-3/4-90)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 60 deg., 1/2" x 1 (HDRNC-1/2-60)
- MELIN TOOL CO Spot Drill, Cobalt, 82 deg., 1/2" x 35mm (HSNC-1/2-82)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- Melin Tool Co Spotting Drills