Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill Sq 3/32X0.139, Number of Flutes: 3
Mfr # EMGN-.093-SF18-ALTIN
Zoro # G4499518
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 3"
- Length of Cut 0.139"
- Finish AlTiN
Product Information
- Brand Melin Tool Co
- MFR # EMGN-.093-SF18-ALTIN
- Zoro # G4499518
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 0.139" |
Milling Dia. | 3/32" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill Sq 3/32X0.139 |
Finish | AlTiN |
End Mill Style | Square |
End Mill Material | Carbide |
Description
Carbide Micro End Mill Sq 3/32X0.139
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 7/16" Spline SAE Socket, 12 Points (J5214SPL)
- LENOX SAW HOLE 2-1/4""BIMETAL (2060608)
- CENTURY DRILL & TOOL Speed Cut Augerbit 15/16 Overall Length 6 Flute Length 2-3/4 Shank 1/4 (38660)
- MILWAUKEE TOOL 5/8 in. x 7-1/2 ft. All-Purpose Open Wind Sectional Cable (48-53-2680)
- MELIN TOOL CO Coarse Rougher End Mill Chf 3/8X3/4, Number of Flutes: 3 (ERP-1212)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 4mmx11mm, Milling Dia.: 4 mm (CC-M6M4)
- MELIN TOOL CO Carbide Corner Rounder, R, .100, 0.050" (BRMG-8100)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-7/8", Shank Dia.: 1/2" (C-1632)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x3/8", Number of Flutes: 4 (DDS-1208)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.04X0.06 (EMGN-.040-SF8-DLC)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.014x0.042", Shank Dia.: 1/8" (CCMG-.014-ALTIN)
- Melin Tool Co End Mills