Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Sq., 0.125x1-1/2"
Mfr # EMG-.125-LF12
Zoro # G4686993
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 3"
- Length of Cut 1.500"
- Milling Dia. 1/8"
Product Information
- Brand Melin Tool Co
- MFR # EMG-.125-LF12
- Zoro # G4686993
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1.500" |
Milling Dia. | 1/8" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Sq.,0.125x1-1/2" |
End Mill Style | Square |
End Mill Material | Carbide |
Finish | Uncoated |
Description
Carbide Micro End Mill,Sq.,0.125x1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, Solid, 3" dia. (ALH-13)
- WARNER 2‐1/2" 2‐Edge Blades, Card of 2 (812)
- MILWAUKEE TOOL 1-1/4 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4405)
- KLEIN TOOLS Metric Combination Wrench 19 mm (68519)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x1/2", Milling Dia.: 1/4" (AA-1208)
- MELIN TOOL CO Coarse Rougher End Mill, Chf, 1-1/8x1-1/8" (CRS-2436)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x1/2", Overall Length: 2-1/4" (B-606)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 5mmx9/16", Milling Dia.: 5 mm (CCP-12M5)
- MELIN TOOL CO End Mill, Roughing, Ch 3/8, Length of Cut: 1" (CRMG-1212-ALTIN)
- MELIN TOOL CO End Mill, Roughing, Ch 6mm (CRMG-M6M6-ALTIN)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (62-712)
- Melin Tool Co Routing End Mills