Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Sq., 0.078x0.406"
Mfr # EMG-.078-LF5
Zoro # G4687188
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 0.406"
- Finish Uncoated
Product Information
- Brand Melin Tool Co
- MFR # EMG-.078-LF5
- Zoro # G4687188
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 0.406" |
Shank Dia. | 1/8" |
Milling Dia. | 5/64" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Sq.,0.078x0.406" |
Finish | Uncoated |
End Mill Material | Carbide |
End Mill Style | Square |
Description
Carbide Micro End Mill,Sq.,0.078x0.406 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Custom Color Punch Kit With Drill Bit (PUNCHKIT)
- STAR ASIA 16 Lb. Magnetic Pick Up Tool (11190)
- OTC 3/4 in Drive, 80mm 6 pt Metric Socket, 6 Points (1955M)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-24MM)
- MELIN TOOL CO Carbide GP End Mill Sq 5/16"X13/16, Number of Flutes: 2 (AMG-1010)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 3/4x5/8" (CS-1624-A)
- MELIN TOOL CO Coarse Rougher End Mill, Sq., 3/4x1-5/8" (CR-2024)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 3/8"X3/4 (CCRP-1212)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.050x0.150", Finish: Uncoated (CCMG-.050)
- MELIN TOOL CO Carbide Hp End Mill 7F Sq 3/16"X9/16, Number of Flutes: 7 (VXMG7-606-NR-NACRO)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.012x0.036", Number of Flutes: 4 (CCMG-.012)
- Melin Tool Co Routing End Mills