Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill Sq 0.05X0.075, Overall Length: 2-1/2"
Mfr # EMGN-.050-SF5
Zoro # G4497993
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 0.075"
- Shank Dia. 1/8"
Product Information
- Brand Melin Tool Co
- MFR # EMGN-.050-SF5
- Zoro # G4497993
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 0.075" |
Shank Dia. | 1/8" |
Milling Dia. | 0.050" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill Sq 0.05X0.075 |
End Mill Style | Square |
End Mill Material | Carbide |
Finish | Uncoated |
Description
Carbide Micro End Mill Sq 0.05X0.075
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-U (45791)
- NMC National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Pro Series Acrylic - (SB129FG)
- PROTO Combination Wrench, SAE, 1-5/8in Size (J1252)
- ALLSOURCE Pressure Regulator (4150009)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.046x0.138", Finish: AlTiN (CCMG-.046-ALTIN)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-7/8", End Mill Material: Cobalt High Speed Steel (CC-2032)
- MELIN TOOL CO Coarse-Rougher End Mill Sq 1/2"X5/8 (CCRP-1616-2)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 2-1/4x2" (C-4072)
- MELIN TOOL CO Carbide Routr End Mill, 1F, Sq., 1/4x1-1/4", Shank Dia.: 1/4" (PRMG-808-L)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.093"X3/4 (EMG-.093-LF8)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.078x0.406" (EMG-.078-LF5)
- Melin Tool Co Routing End Mills