Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Sq., 0.014x0.042", Number of Flutes: 4
Mfr # CCMG-.014
Zoro # G4699937
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 1-1/2"
- Length of Cut 0.042"
- End Mill Style Square
- Shank Dia. 1/8"
Product Information
- Brand Melin Tool Co
- MFR # CCMG-.014
- Zoro # G4699937
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.042" |
Shank Dia. | 1/8" |
Milling Dia. | 0.014" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Sq.,0.014x0.042" |
End Mill Style | Square |
Finish | Uncoated |
End Mill Material | Carbide |
Description
Carbide Micro End Mill,Sq.,0.014x0.042 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Torque Wrench Set, For ER Series Chucks (84.600.00.AK)
- FACOM Offset Box Wrench Handle, 1-1/4x23-1/2 in (FM-54.M2B)
- CLEVELAND Chucking Reamer w/Straight Shank (C30168)
- H & H INDUSTRIAL PRODUCTS Mini 3048 Quick Change Tool Post & Holder Set (0XA) (3900-5102)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 6mmx5/8" (DD-12M6)
- MELIN TOOL CO Rough/Finisher End Mill Sq 3/4"X3/4 (CRFPS-2424)
- MELIN TOOL CO Carbide Micro End Mill Sq 3/32X0.139, Number of Flutes: 3 (EMGN-.093-SF18-ALTIN)
- MELIN TOOL CO Hss Corner Rounder End Mill, R, 5/32, 5/32" (RC-1605)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x3/8", Number of Flutes: 4 (DDS-1208)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 9mmx9/16", Number of Flutes: 2 (B-12M9)
- MELIN TOOL CO High Feed End Mill R.094 3/8"X0.175 (HXMG4-1212-HM)
- Melin Tool Co Routing End Mills