Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Sq., 0.012x0.036", Number of Flutes: 4
Mfr # CCMG-.012
Zoro # G4700488
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 1-1/2"
- Length of Cut 0.036"
- Shank Dia. 1/8"
- End Mill Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # CCMG-.012
- Zoro # G4700488
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.036" |
Shank Dia. | 1/8" |
Milling Dia. | 0.012" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Sq.,0.012x0.036" |
Finish | Uncoated |
End Mill Material | Carbide |
End Mill Style | Square |
Description
Carbide Micro End Mill,Sq.,0.012x0.036 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Dia Blade GenPurpose Premium 4In Turbo (DB442C)
- MORSE Band Saw Blade, Heavy Duty Portable Standard, 32-7/8 in L, 1/2 in W, 0.02 in Thickness, 14/18 TPI, V (ZWEP321418MC)
- GUARDAIR Xtra Thrust Safety Air Gun, Steel, 6" (75XT006SS)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 3/4" (84329N)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.040x.200" (CCMG-.0400-LF)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x1/2", Overall Length: 2-1/4" (B-606)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 1"x2 (A-2432-DP)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x3/4" (A-1206-L)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.029x0.087", Overall Length: 1-1/2" (AMG-.029-B)
- MELIN TOOL CO Carbide Micro End Mill Sq 0.093"X3/4 (EMG-.093-LF8)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (63-727)
- Melin Tool Co Routing End Mills