Shop All Ball End Mills
Melin Tool Co
Carbide Micro End Mill Ball 1/16X1/2, Milling Dia.: 1/16"
Mfr # EMG-.062-LF8-B-ALTIN
Zoro # G4494907
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 0.500"
- Single End/Double End Single End
- Shank Dia. 1/8"
Product Information
- Brand Melin Tool Co
- MFR # EMG-.062-LF8-B-ALTIN
- Zoro # G4494907
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.500" |
Shank Dia. | 1/8" |
Milling Dia. | 1/16" |
Overall Length | 2-1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill Ball 1/16X1/2 |
Finish | AlTiN |
End Mill Style | Ball |
Description
Carbide Micro End Mill Ball 1/16X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Deluxe Rigging Knife (1551)
- VESSEL MEGADORA Tang-Thru Screwdriver No.930 +1 (930P175)
- KRAFT TOOL Mortar Box, Polyethylene, 7.5 cu. ft. (BL375)
- CRAFTSMAN Surform Shaver, 7-1/4 (CMHT82542)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/16" x 1 (AMGN-606-B)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 3 (EMG-606-EB)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8 x 1/2, Number of Flutes: 3 (EMG-404-B-ALTIN)
- MELIN TOOL CO End Mill, HP, Carbide, Ball, 6mm x 20mm, Number of Flutes: 4 (VXMG4T-M6M6-B)
- MELIN TOOL CO End Mill, HP, Carbide, Ball, 1/4" x 3/4, End Mill Style: Square (CCMG-808-B-DIA)
- MELIN TOOL CO Gnrl Prpse End Mill, Crbd, Ball End, 1/8x1", Number of Flutes: 2 (AMG-404-EB-ALTIN)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B2 (CEM38B2)
- Melin Tool Co End Mills