Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Ball, 0.100x3/4"
Mfr # EMG-.100-LF7.5-B
Zoro # G4688192
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 0.750"
- End Mill Style Ball
Product Information
- Brand Melin Tool Co
- MFR # EMG-.100-LF7.5-B
- Zoro # G4688192
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 0.750" |
Shank Dia. | 1/8" |
Milling Dia. | 0.100" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Ball,0.100x3/4" |
End Mill Style | Ball |
Finish | Uncoated |
End Mill Material | Carbide |
Description
Carbide Micro End Mill,Ball,0.100x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Heavy Duty Ratcheting Cutter (63700)
- OUTPAK WASHOUT Outpak Washout Construction Washout Corrugated Cardboard, 260 Gallon, 72"L x 72"W x 12"H (945-123406)
- CHICAGO PNEUMATIC $IMPACT WR XHD 1/2" 425 FT LBS (CP734H)
- STARRETT Dial Caliper w/Case, 6 In, Black (B120A-6)
- MELIN TOOL CO Corner Rounder End Mill R 1/4 1/4" D, Number of Flutes: 3 (R-2408)
- MELIN TOOL CO End Mill, Carbide HP, Sq 3/8x1, Number of Flutes: 2 (AMG-1212-DIA)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 13/32x1", Number of Flutes: 3 (E-1213)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 2-1/4x3", Number of Flutes: 2 (A-4072-M)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.046x0.138", Finish: AlTiN (CCMG-.046-ALTIN)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x1/2", Overall Length: 2-1/4" (B-606)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-740)
- Melin Tool Co Routing End Mills