Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Ball, 0.080x3/4"
Mfr # EMG-.080-LF9-B
Zoro # G4688253
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- Overall Length 2-1/2"
- Length of Cut 0.750"
- Shank Dia. 1/8"
Product Information
- Brand Melin Tool Co
- MFR # EMG-.080-LF9-B
- Zoro # G4688253
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 0.750" |
Shank Dia. | 1/8" |
Milling Dia. | 0.080" |
Details
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Ball,0.080x3/4" |
End Mill Style | Ball |
Finish | Uncoated |
End Mill Material | Carbide |
Description
Carbide Micro End Mill,Ball,0.080x3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pkg Of 4 Retaining Ring, Pk4 (87937)
- H & H INDUSTRIAL PRODUCTS H High Speed Steel Adjustable Blade Reamer (15/16~1-1/16) (2006-9185)
- BONDHUS 9mm Ball End Screwdriver Hex 9mm (10674)
- OLFA Utility Blade, Square Point, 18mm W, PK10 (SKB-7/10B)
- MELIN TOOL CO Rough/Finisher End Mill, Sq., 3/4x1-5/8" (CRFP-2424)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 9mmx9/16", Number of Flutes: 2 (B-12M9)
- MELIN TOOL CO Hss Corner Rounder End Mill, R, 1/16, 1/16" (RC-1202)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.125x1-1/2" (EMG-.125-LF12)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-7/8", End Mill Material: Cobalt High Speed Steel (CC-2032)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.005x0.015", Finish: Uncoated (AMG-.005)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 3/4x3", Number of Flutes: 3 (E-2424-L)
- Melin Tool Co End Mills