Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill, Ball, 0.029x0.087", Overall Length: 1-1/2"
Mfr # AMG-.029-B
Zoro # G4746913
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Overall Length 1-1/2"
- Length of Cut 0.087"
- Shank Dia. 1/8"
- End Mill Material Carbide
Product Information
- Brand Melin Tool Co
- MFR # AMG-.029-B
- Zoro # G4746913
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.087" |
Shank Dia. | 1/8" |
Milling Dia. | 0.029" |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill,Ball,0.029x0.087" |
End Mill Material | Carbide |
End Mill Style | Ball |
Finish | Uncoated |
Description
Carbide Micro End Mill,Ball,0.029x0.087 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pro Impact Power Bits, 5/16-Inch Nut Driver 3-Pack (32793)
- EXAIR Safety Air Gun, 10 CFM, Shield, Air Gun Body Style: Ergonomic (1299-CS)
- HOUGEN Speed Reducer for HSS Holcutters (14008)
- KD WRENCH FILTR SWVO13-7/8"" (3082)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/8x1/2", Length of Cut: 1/2" (A-1204-M-TICN)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Overall Length: 3" (ARMG-1212)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.070x0.105" (AMGS-.070-B)
- MELIN TOOL CO Hss Stub GP End Mill Sq 1-1/4"X3/4, Number of Flutes: 2 (AS-1640)
- MELIN TOOL CO Hss Fine Rough End Mill Sq 6mmx13mm (CCFP-M6M6-TICN)
- MELIN TOOL CO Carbide Micro End Mill 0.020"X0.060 (CCMG-.020-R005)
- MELIN TOOL CO Carbide Corner Rounder, R, .140, 0.095" (BRMG-12140)
- Melin Tool Co Routing End Mills