Shop All Routing End Mills
Melin Tool Co
Carbide Micro End Mill 0.090X0.270, Milling Dia.: 0.090"
Mfr # CCMG-.090-R010-ALTIN
Zoro # G4487240
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- Overall Length 1-1/2"
- Length of Cut 0.270"
- Shank Dia. 1/8"
Product Information
- Brand Melin Tool Co
- MFR # CCMG-.090-R010-ALTIN
- Zoro # G4487240
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.270" |
Shank Dia. | 1/8" |
Milling Dia. | 0.090" |
Details
Number of Flutes | 4 |
Single End/Double End | Single End |
Item | Carbide Micro End Mill 0.090X0.270 |
End Mill Material | Carbide |
Finish | AlTiN |
End Mill Style | Radius |
Description
Carbide Micro End Mill 0.090X0.270
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt (XWT08Z, XBP02Z + BL1840B-2)
- WIDIA Milling Insert, Hexagon (HNPJ53511ANSNHD)
- TEKTON T25 Tip, 3/8 in. Drive, Torx (SHB14225)
- GUARDAIR Ergonomic Air Gun, 72" Extension (INF5072AA)
- MELIN TOOL CO Hss Corner Rounder End Mill, R, 3/8, 3/8", Shank Dia.: 7/8" (RC-2812)
- MELIN TOOL CO Carbide General Purpose End Mill, 3/8x1" (CCMG-1212-R015)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 6mmx5/8", Length of Cut: 5/8" (CCP-12M6-TICN)
- MELIN TOOL CO End Mill, Wood Router, Square, 1/4" x 3/4, Number of Flutes: 2 (WRDMG-808)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 3/4x3", Number of Flutes: 3 (E-2424-L)
- MELIN TOOL CO Wood Router End Mill Sq 5/16"X13/16, Number of Flutes: 2 (WRUMG-1010)
- MELIN TOOL CO Carbide Micro End Mill 0.065"X0.195, Milling Dia.: 0.065" (CCMG-.065-R015)
- Melin Tool Co Routing End Mills